Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Double Layered NMR Tubes for Toxic Samples

Catalog No. 16800101 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Diameter (Metric) Inner:
2.97 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
16-800-101 2.97 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-800-101 Supplier Bel-Art™ SP Scienceware™ Supplier No. 660000001

missing translation for 'validMainframeMsg'

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Double Layered NMR Tubes provides extra protection when working with toxic samples.

  • Inner and outer tubes are designed with an approximately 50 μm gap between them
  • Made of Pyrex™ glass
  • Ideal for variable temperature studies

Specifications

Description Complete Set
Diameter (Metric) Outer 5 mm
Diameter (Metric) Inner 2.97 mm
Field Strength 600 MHz
Shape Flat Bottom
Model 516-CC-5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.