Learn More
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Quick Pressure Valve NMR Tube
Shop All SP Bel-Art & SP Wilmad ProductsDescription
- Due to the nature of glass, Extreme Caution should be exercised when using at elevated or reduced pressures as performance of tubes under pressure or vacuum cannot be guaranteed.
- Adequate safety shielding should always be used when working in these conditions.
Specifications
Specifications
| Product Type | High Precision NMR Sample Tube |
| Material | Glass (Type 1, Class A) |
| Camber (Metric) | 13 μm |
| Concentricity (Metric) | 25μm |
| Length (Metric) | 177.8 mm |
| Description | Max. Pressure: 100psi |
| Diameter (Metric) Outer | 5 mm |
| Field Strength | 500 MHz |
| Thickness (Metric) Wall | 0.38 mm |
| Model | 528-QPV-7 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.