Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Screw-Cap NMR Tube

Catalog No. 16800455 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
177.8 mm
Model:
528-TR-7
Field Strength:
500 MHz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Model Field Strength
16-800-455 177.8 mm 528-TR-7 500 MHz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-800-455 Supplier Bel-Art™ SP Scienceware™ Supplier No. 665050575
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Screw-Cap NMR Tube is commonly used in sample degasification due to its capability to maintain vacuum quality.

  • Each Screw-Cap Tube comes complete with open top screw cap and PTFE/Silicone septum
  • Inert to most organic solvents and compounds but poor to strongly corrosive materials
  • Remains reliable after multiple punctures

Specifications

Material Borosilicate Glass
Product Type High Precision NMR Sample Tube
Length (Metric) 177.8 mm
Diameter (Metric) Outer 5 mm
Field Strength 500 MHz
Includes PTFE/Silicon Septum
Model 528-TR-7
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.