Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Shigemi™ Susceptibility Matched NMR Tubes

Catalog No. 16800131 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Model:
BMS-003
BMS-005B
CMS-005B
Diameter (Metric) Outer:
3 mm
5 mm
For Use With (Equipment):
Bruker Spectometers
Universal, All Spectometers
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Diameter (Metric) Outer For Use With (Equipment)
16-800-131 CMS-005B 5 mm Bruker Spectometers
16-800-127 BMS-003 3 mm Universal, All Spectometers
16-800-128 BMS-005B 5 mm Bruker Spectometers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 16-800-131 Supplier Bel-Art™ SP Scienceware™ Supplier No. 660000031
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Shigemi™ Susceptibility Matched NMR Tubes feature a susceptibility matched bottom and plunger to effectively reduce the boundary gradients at the edges of the Rf coil reducing the required sample volume by two thirds.

  • Select tube based on solvent used: CDCL3, CD3OD, D2O, DMSO-d6
  • Available for Bruker or Universal

Specifications

Material Glass (Type 1, Class A)
Length (Metric) 8 mm (Bottom)
For Use With (Equipment) Bruker Spectometers
Product Type Tube Set
Diameter (Metric) Outer 5 mm
For Use With (Application) Chloroform-d Matched
Model CMS-005B
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.