Learn More
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Spinner Turbine Insert
Shop All SP Bel-Art & SP Wilmad ProductsDescription
- The lower portion of each insert fits precisely into the Spinner Turbine; the upper portion holds a short 10 mm NMR tube (almost 4 inches long with open ends) that extends beyond the top. This set-up can be used with autosample changers that grasp the tube above the turbine.
- Capillary Tubes are not included; see part numbers WG-1364 and WG-1365
- To reduce solvent evaporation, Capillary Tube Caps are available
Specifications
Specifications
| For Use With (Equipment) | 1.7 mm capillary tubes |
| Length (Metric) | 10 mm |
| Description | Turbine Insert Only |
| For Use With (Application) | Small Volume NMR |
| Includes | Turbine Insert Only |
| Model | WP-INS-1.7 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.