Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Low Pressure Vacuum Tube

Catalog No. 16800452 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Length (Metric):
178 mm
203 mm
Model:
528-LPV-7
528-LPV-8
Field Strength:
500MHz
Camber (Metric):
13 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Model Field Strength Camber (Metric)
16-800-452 178 mm 528-LPV-7 500MHz 13 μm
16-800-453 203 mm 528-LPV-8 500MHz 13 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Due to the nature of glass, Extreme Caution should be exercised when using at elevated or reduced pressures since a tiny scratch on the glass surface would significantly lower the tensile strength. Adequate safety shielding should always be used when working in these conditions.
Catalog No. 16-800-452 Supplier Bel-Art™ Supplier No. 665040575
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart
Due to the nature of glass, Extreme Caution should be exercised when using at elevated or reduced pressures since a tiny scratch on the glass surface would significantly lower the tensile strength. Adequate safety shielding should always be used when working in these conditions.

Offers a convenient flame-free sealing solution for air sensitive or volatile liquid samples. Bel-Art SP Scienceware™ Wilmad™ Low pressure Vacuum Tube is ideal for anaerobic and gas-tight EPR experiments.

  • Robust sealing system allows pressure build-up inside the sample
  • Greaseless PTFE piston provides a 100% contamination-free seal
  • Redesigned with a 4X larger sealing surface, eliminating leaks and greatly increasing lifetime when compared to traditional J-Young tubes
  • Axial symmetric design guarantees application in spinning experiments

Specifications

Material Glass (Type 1, Class A)
Product Type High Precision NMR Sample Tube
Camber (Metric) 13 μm
Concentricity (Metric) 25μm
Length (Metric) 178 mm
Diameter (Metric) Outer 5 mm
Field Strength 500MHz
Includes Glass tube, piston, and vacuum adapter
Length (English) 7 in.
Model 528-LPV-7
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.