Learn More
Description
- Robust sealing system allows pressure build-up inside the sample
- Greaseless PTFE piston provides a 100% contamination-free seal
- Redesigned with a 4X larger sealing surface, eliminating leaks and greatly increasing lifetime when compared to traditional J-Young tubes
- Axial symmetric design guarantees application in spinning experiments
Specifications
Specifications
| Material | Glass (Type 1, Class A) |
| Product Type | High Precision NMR Sample Tube |
| Concentricity (Metric) | 25μm |
| Camber (Metric) | 13 μm |
| Length (Metric) | 203 mm |
| Diameter (Metric) Outer | 5 mm |
| Field Strength | 500MHz |
| Includes | Glass tube, piston, and vacuum adapter |
| Length (English) | 8 in. |
| Model | 528-LPV-8 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.