Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Multi-tube Jet Solvent NMR/EPR Tube Washer/Dryer
Shop All SP Bel-Art & SP Wilmad ProductsDescription
- Conveniently provides hands-free operation throughout the washing and drying cycle
- PTFE solvent cup and PTFE coated transfer tubing eliminate scratches and makes this unit fully resistant to common organic solvents
- Flanged reservoir connection avoids joint freeze while a greaseless joint between the solvent cup and glass reservoir remains contamination free
- Disassembles completely without tools for easy cleaning
- Requires filter flask (sold separately; 1000ml recommended)
Specifications
Specifications
| Material | Borosilicate Glass |
| Product Type | 5-tube Washer |
| Description | Joint type: 24/40 Taper Joint |
| Diameter (Metric) Outer | For tubes 3 to 5mm O.D. |
| Includes | Washer body, solvent cup, and solvent transfer tubing. |
| Model | WG-1209-J1 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.