Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wilmad-LabGlass™ NMR Tubes

Catalog No. 16800441 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
10.16 cm
Model:
620-1F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Model
16-800-441 10.16 cm 620-1F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-800-441 Supplier Wilmad-LabGlass™ Supplier No. 665005341

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Helps increase the shimming quality and SNR. Wilmad™ NMR Economy Tubes are high field MicroProbe tubes are more precise in terms of camber and concentricity than stock tubes.

NMR tubes are thin glass walled tubes used to contain samples in nuclear magnetic resonance spectroscopy. It is important that the tubes are uniformly thick and well-balanced to ensure that they spin at regular rates (i.e., they do not wobble), within the NMR spectrometer. NMR tubes are used primarily with small samples dissolved in an appropriate solvent.

  • MHz Rating: 500
  • Stem O.D.: 2.95mm
  • Stem I.D.: 2.41mm
  • Length: 4 in.

Specifications

Length (Metric) 10.16 cm
Product Type NMR Economy Sample Tube
Diameter (Metric) Outer 5 mm
Length (English) 4 in.
Model 620-1F
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.