Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Precision Suprasil™ EPR Low Pressure Vacuum Tube
Shop All SP Bel-Art & SP Wilmad ProductsDescription
- Robust sealing system allows pressure build-up inside the sample
- Greaseless PTFE piston provides a 100% contamination-free seal
- Redesigned with a 4X larger sealing surface, eliminating leaks and greatly increasing lifetime when compared to traditional J-Young tubes
- Axial symmetric design guarantees application in spinning experiments
Specifications
Specifications
| Material | Suprasil Quartz |
| Product Type | EPR Low Pressure Vacuum Tube |
| Length (Metric) | 203 mm |
| Diameter (Metric) Outer | 4.970±0.013 mm |
| Diameter (Metric) Inner | 4.200±0.013 mm |
| Length (English) | 8 in. |
| Model | 722-LPV-7 |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.