Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Pyrex™ Capillary Tubes

Catalog No. 16800169 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
100 mm
Model:
WG-1364-1.7
Diameter (Metric) Outer:
1.7 mm
Diameter (Metric) Inner:
1.3 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Model Diameter (Metric) Outer Diameter (Metric) Inner
16-800-169 100 mm WG-1364-1.7 1.7 mm 1.3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-800-169 Supplier Bel-Art™ Supplier No. 660000069
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Manufactured from Pyrex™ and sealed at one end. Bel-Art SP Scienceware™ Wilmad™ Pyrex™ Capillary Tubes provide a low cost solution for small volume NMR measurement.

  • Made of ASTM Type 1 Class A glass
  • Tested at 400 MHz field

Specifications

Material Borosilicate Glass
Length (Metric) 100 mm
Product Type Capillary Tube
Diameter (Metric) Outer 1.7 mm
Diameter (Metric) Inner 1.3 mm
Field Strength 400MHz
Length (English) 4 in.
Quantity 10 Pack
Model WG-1364-1.7
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.