Learn More
Bel-Art™ Wilmad™ Rotor and Caps for Bruker MAS Probe
Shop All SP Bel-Art & SP Wilmad-LabGlass ProductsDescription
- Caps fitted with O-rings for improved sealing
- MAS Probe and caps are 100% compatible for most solid state NMR spectrometers
- Thoroughly inspected before and after the precision machining process to ensure there are no material irregularities
- Spin testing is performed to only the highest specified spinning speed, assuring performance without overspinning the rotor
Specifications
Specifications
| For Use With (Equipment) | Bruker MAS Probe (2.5 mm) |
| Type | Probe |
| Description | One 2.5mm Rotor, Two Vespel Caps and Botoms |
| Material | Various |
| Model | WP-501-2180-SET1 |
| Speed | Vmax = 35 kHz |
| Temperature Range (Metric) | -150°C to +200°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.