Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Tube Washer

Catalog No. 16800164 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
178 mm
Diameter (Metric) Outer:
5 mm Tube Diameter, 10 mm B Diameter
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Outer
16-800-164 178 mm 5 mm Tube Diameter, 10 mm B Diameter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-800-164 Supplier Bel-Art™ Supplier No. 660000064
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wiorks with filter flask and inverted sample tube. Bel-Art SP Scienceware™ Wilmad™ Tube Washer with simple design washing unit is the most economical and reliable for single tube cleaning.

  • Each unit only accommodates NMR tube with OD and length as indicated in specifications
  • Requires filter flask (sold separately; 500ml recommended)
  • Inverted sample tube is inserted into the washer and solvent is introduced into the reservoir using a series of wash bottles.
  • Pulls air through the tube to complete the procedure.

Specifications

Material Borosilicate Glass
Product Type NMR Tube
Length (Metric) 178 mm
Diameter (Metric) Outer 5 mm Tube Diameter, 10 mm B Diameter
Diameter (Metric) Inner 24/40 inner joint
Length (English) 7 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.