Learn More
Description
- Iron wire gauze
- Invaluable component of any chemistry lab
- Long lasting, heat and tear resistant iron
Specifications
Specifications
| Width (English) | 6 in. |
| Length (Metric) | 152.4 mm |
| Dimensions (L x W) | 6 x 6 in. |
| Width (Metric) | 152.4 mm |
| Length (English) | 6 in. |
| Product Type | Wire Gauze |
| Height (Metric) | 5 cm |
| Edges | Folded |
| Shape | Square |
| Ceramic Center | No Ceramic Center |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
