Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Wireless Tube Rack - Full size, 30 mm, 24 place

Catalog No. 21403069
Change view
Click to view available options
Color:
Blue
Green
Magenta
Orange
Red
White
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-403-069 Blue
21-403-070 Green
21-403-071 Magenta
21-403-072 Orange
21-403-073 Red
21-403-074 White
21-403-075 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 21-403-069 Supplier Globe Scientific Supplier No. 456840B
Add to Cart
Add to Cart

Reinforced nylon for strength and durability with no coatings with easy sample identification

  • Fully Autoclavable
  • Molded from reinforced nylon for strength and durability with no coatings to chip, peel, or rust
  • Single piece, three (3) tier grid design for secure and stable racking of tubes
  • Good temperature and chemical resistance to withstand a variety of lab procedures
  • Large, flat endplates for labeling and easy sample identification
  • Dense nylon material will not float in water bath
  • 15 mL conicals fit in 20 mm racks and 50 mL conicals fit in 30 mm racks
  • Full size with 30 mm and 24 place
  • Seven colorful options to keep samples and benchtop organized

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (30 mm)
Material Nylon
Positions 24
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Product Type Tube Rack
Shelves None
Array 3 x 8
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.