Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Wizard PVC/Nylon Rainwear: Three-Piece Suit

Catalog No. 19063749 Shop All MCR Safety Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-063749 Large
19-063748 Medium
19-022-421 4X-Large
19-063747 Small
19-063750 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-063749 Supplier MCR Safety Supplier No. 3003L
Add to Cart
Add to Cart
This item is not returnable. View return policy

Resists tears and snags—perfect for industrial applications

  • Double-coated PVC over 210 denier nylon scrim material
  • Rip-stop material provides excellent resistance to snags and tears
  • Protects against most chemicals, oils and acids
  • Features welded seams
  • 0.28mm PVC/Nylon/PVC construction
Three-Piece Suit includes:
  • Bib-style overall with snap-fly front, take-up snaps on wrist and ankle, reinforced crotch and adjustable suspenders
  • Jacket with snap-storm-fly front and take-up snaps on wrists, four snaps to attach hood, raglan sleeves and a plain back
  • Hood with polypropylene drawstring
  • Each component available separately

For applications like trucking, fertilizer plants, sanitation workers and paper mills

Compliance

Meet ASTM™ D6413 standards.

Specifications

Certifications/Compliance ASTM D6413
Color Yellow
For Use With (Application) Industrial applications, trucking, fertilizer plants, sanitation workers and Paper mills
Material PVC, Nylon, PVC
Size Large
Closure Type Snap fly
Collar Type Round
Construction 3-piece
Length (English) Inseam 28.5 in.
Length (English) Jacket 31 in.
Length (Metric) Inseam 72.39 cm
Length (Metric) Jacket 78.7 cm
Seam Type Welded
Size (English) Chest 54 in.
Size (English) Waist 48 in.
Size (Metric) Chest 137.1 cm
Thickness 0.28 mm
Waist Style Snap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.