Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Estes™ Industries Wizard Rocket
SDPSCI_ED

Catalog No. S41842PK Shop All Estes Industries Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Quantity:
12 Pk.
Ea.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S41842PK 12 Pk.
S41842 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S41842PK Supplier Estes™ Industries Supplier No. 1754
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A high-performance rocket that flies up to 1500 ft. (457m).

30 in. (76cm) streamer makes tracking and recovery easy.

Order Info

Specifications

  • Length: 12 in. (30.5cm)
  • Diameter: 0.74 in. (18.8mm)
  • Weight: 0.4 oz. (12g)
  • Fins: Die cut balsa
  • Recommended Engines: 1/2A6-2, A8-3, A8-5, B4-4, B6-4, B6-6, C6-5, C6-7

Specifications

Diameter (English) 0.74 in.
Diameter (Metric) 1.9 cm
For Use With (Application) For tracking and recovery
For Use With (Equipment) Engines 1/2 A6-2, A8-3, A8-5, B4-4, B6-4, B6-6, C6-5, C6-7
Includes One piece body tube, laser cut Wood fins and a bullet-shaped Plastic nose cone
Length (English) 12 in.
Length (Metric) 30.5 cm
Max. Altitude (English) 1500 ft.
Max. Altitude (Metric) 457.2 m
Quantity 12 Pk.
Weight (English) 0.031 lb.
Weight (Metric) 0.014 kg
Product Type Model Rocket, Wizard
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.