Learn More
Description
The Wizard™ SV 96 Lysate Clearing Plates are designed for use in the Wizard™ SV 96 and SV 9600 Plasmid Purification System protocols.
- Function: Used for simultaneous lysate clearing and DNA binding.
- Compatibility: Designed for use with Wizard™ SV 96 Binding Plates (Cat.# A2271 and A2278) and Vac-Man™ 96 Vacuum Manifold (Cat.# A2291).
- Use Restrictions: For Research Use Only. Not for Use in Diagnostic Procedures.
Specifications
Specifications
| Format | Standard |
| Content And Storage | 15°C to 30°C |
| Array | 8 x 12 |
| Product Type | Lysate Clearing Plate |
| No. of Wells | 96 |
| Quantity | 100 Pack |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.