Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Standard Length Wobble-not™ Low-Insertion Force Serological Pipet
SDP

Catalog No. 10101105 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
10 mL
100 mL
25 mL
5 mL
50 mL
Packaging Type:
Bulk, bag
Individually paper/plastic
Individually paper/plastic wrapped
Individually plastic/plastic
Individually plastic/plastic wrapped
Negative Graduations:
0 mL
3 mL
8 mL
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Packaging Type Negative Graduations
10-101-105 50 mL Individually paper/plastic wrapped 8 mL
10-101-115 5 mL Individually paper/plastic wrapped 3 mL
10-101-138 5 mL Individually plastic/plastic wrapped 3 mL
10-101-134 5 mL Bulk, bag 3 mL
10-101-103 10 mL Individually paper/plastic wrapped 3 mL
10-101-139 10 mL Individually plastic/plastic wrapped 3 mL
10-101-135 10 mL Bulk, bag 3 mL
10-101-104 25 mL Individually paper/plastic wrapped 8 mL
10-101-140 25 mL Individually plastic/plastic wrapped 8 mL
10-101-136 25 mL Bulk, bag 8 mL
10-101-141 50 mL Individually plastic/plastic wrapped 8 mL
10-101-137 50 mL Bulk, bag 8 mL
10-101-142 100 mL Individually paper/plastic 0 mL
10-101-143 100 mL Individually plastic/plastic 0 mL
10-101-144 100 mL Bulk, bag 0 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 10-101-105 Supplier VistaLab™ Technologies Supplier No. 40900050
Add to Cart
Add to Cart

An innovative 2-tiered plug end design that helps decrease insertion force, while increasing pipet stability in your controller. This design allows for less jamming and less dripping for easier and more accurate pipetting, with less risk of contamination.

  • Packaging: Individually wrapped in paper/plastic, Individually Wrapped in plastic/plastic, Bulk packed in plastic resealable bags
  • Sterile – RNase/DNase free, Non-pyrogenic
  • Accuracy ± 2% at full volume
  • Filter at plug end made of porous polypropylene
  • Ultra-clear markings
  • Sterilized to SAL 10-6

Specifications

Accuracy ± 2% at full volume
Autoclavable Not Autoclavable
Material Polystyrene, Polypropylene
Sterility Sterile
Graduated Yes
Graduations 0.5 mL
Length (English) 13.5 in.
Negative Graduations 8 mL
Quantity 100/case
Tip Style Serological
Packaging Type Individually paper/plastic wrapped
Color Purple
Volume (Metric) 50 mL
Length (Metric) 350 mm
Type Standard Length Wobble-not Pipet
Disposable Single-use
For Use With (Equipment) ali-Q or any Pipet Controller
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.