Learn More
VistaLab™ Technologies Standard Length Wobble-not™ Low-Insertion Force Serological Pipet
Shop All VistaLab Technologies Inc. Products

Description
- Packaging: Individually wrapped in paper/plastic, Individually Wrapped in plastic/plastic, Bulk packed in plastic resealable bags
- Sterile – RNase/DNase free, Non-pyrogenic
- Accuracy ± 2% at full volume
- Filter at plug end made of porous polypropylene
- Ultra-clear markings
- Sterilized to SAL 10-6
Specifications
Specifications
| Accuracy | ± 2% at full volume |
| Autoclavable | Not Autoclavable |
| Description | null |
| Material | Polystyrene, Polypropylene |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 0.1 mL |
| Length (English) | 13.5 in. |
| Negative Graduations | 3 mL |
| Quantity | 200/case |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.