Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickies Women's Black Industrial 774™ Work Pant

Catalog No. 17005282 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
2
4
6
8
10
12
14
16
18
20
22
24
Size (English) Inseam:
28 in.
32 in.
34 in.
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Inseam
17-005-282 24 32 in.
17-005-258 2 32 in.
17-005-259 4 32 in.
17-005-260 6 28 in.
17-005-261 6 32 in.
17-005-262 8 28 in.
17-005-263 8 32 in.
17-005-264 8 34 in.
17-005-265 10 28 in.
17-005-266 10 32 in.
17-005-267 10 34 in.
17-005-268 12 28 in.
17-005-269 12 32 in.
17-005-270 12 34 in.
17-005-271 14 28 in.
17-005-272 14 32 in.
17-005-273 14 34 in.
17-005-274 16 28 in.
17-005-275 16 32 in.
17-005-276 16 34 in.
17-005-277 18 28 in.
17-005-278 18 32 in.
17-005-279 18 34 in.
17-005-280 20 32 in.
17-005-281 22 32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
This item is not returnable. View return policy
Catalog No. 17-005-282 Supplier Dickies Supplier No. FP74BK 24 32
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Work pants that sit slightly below the waist with a traditional fit through the seat and thigh. The tough polyester/cotton twill resists wrinkles and releases stains. It's a clean, straightforward look versatile enough for women in all types of work.

  • Number of Pockets: 4
  • Primary Closure: Hook and Eye
  • Wash Care: Home Wash
  • Fabric: Body: 8.5 oz. Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Stain Release
  • Closure: Metal hook and eye, Ratcheting brass zipper
  • Pocket: Welt back pockets, Dyed to match button secures left back pocket
  • Waistband: Inner-lined, two piece waistband, 2 in.
  • Two back welt pockets - left with button closure
  • Distinctive tunnel belt loops
  • Resists wrinkles
  • Stain release
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Sits slightly below the waist, Traditional fit in seat and thigh
  • Gender: Female
  • Brand: Dickies™

Specifications

Size 24
Gender Women's
Material Polyester, Cotton
Color Black
Ankle Style Open
Seam Type Stitched
No. of Pockets 4
Size (English) Inseam 32 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.