Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickies Women's Dark Charcoal Short Sleeve Industrial Work Shirt

Catalog No. 17005576 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
2X-Large (Regular)
Large (Regular)
Medium (Regular)
Small (Regular)
X-Large (Regular)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-576 2X-Large (Regular)
17-005-572 Small (Regular)
17-005-573 Medium (Regular)
17-005-574 Large (Regular)
17-005-575 X-Large (Regular)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-005-576 Supplier Dickies Supplier No. 5350DC RG 2XL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Work shirt ideal for a wide variety of jobs nad designed to work hard for you. It is constructed of permanent press poplin with mitered front pockets.

  • Number of Pockets: 2
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 4.25 oz. Poplin
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resitant
  • Collar: Two piece convertible collar
  • Pocket: Hex chest pockets
  • Fade resistant
  • Dickies logo at bottom and on the side of left pocket
  • Country of Origin: Imported, Imported Fabric
  • Gender: Female
  • Brand: Dickies™

Specifications

Size 2X-Large (Regular)
Gender Women's
Material Cotton, Polyester
Color Dark Charcoal
Neck Style Gripper
Seam Type Sewn
Sleeve Style Short Sleeve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.