Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Women's Light Blue Button-Front Lab Coats

Catalog No. 17400216 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-400-216 2X-Large
17-400-212 Small
17-400-213 Medium
17-400-214 Large
17-400-215 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-400-216 Supplier Red Kap™ Supplier No. KP13LB RG XXL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Women's poly cotton button-front lab coat with convenient pockets features side vents for easy access underneath.

The left chest and two lower front pockets provide storage, and the side vents provide quick access to pockets underneath. Complete with a one-piece, lined collar with notched lapel and wrinkle resistant treatment.

  • Primary Closure: Button
  • Wash Care : Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 5 oz. Performance Blend Poplin
  • Blend: 80% Polyester / 20% Combed Cotton
  • Finish: Wrinkle Resistant
  • Closure: Six buttons
  • Collar: One-piece, lined, notched lapel
  • Length: 38.25 in. (based on size medium - back)
  • Pocket: Left breast exterior pocket, Bartacked pencil stall, Two lower exterior pockets
  • Non-yellowing buttons for long-lasting whiteness and professional appearance
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • Princess seams on front and back for a flattering feminine fit
  • One chest pocket and two lower pockets provide storage for tools and personal items
  • Side vent openings for easy access to underneath attire
  • Industrial laundry friendly
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Female
  • Materials: Poplin, Cotton/Polyester

Specifications

Product Type General Purpose Lab Coat
Size 2X-Large
Gender Women's
Material Polyester, Cotton
Color Light Blue
Closure Type Buttons
Cuff Style Hemmed
Disposable Reusable
Sterility Non-sterile
Resistance None
Style Standard Length
No. of Pockets 3
Length (English) 38.25 in.
Length (Metric) 97.2 cm
Autoclavable Not Autoclavable
Construction Sewn
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.