Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickies Women's Navy Industrial 774™ Work Pant

Catalog No. 17005283 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
2
4
6
8
10
12
14
16
18
20
22
24
Size (English) Inseam:
28 in.
32 in.
34 in.
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Inseam
17-005-283 2 32 in.
17-005-284 4 32 in.
17-005-285 6 28 in.
17-005-286 6 32 in.
17-005-287 8 28 in.
17-005-288 8 32 in.
17-005-289 8 34 in.
17-005-290 10 28 in.
17-005-291 10 32 in.
17-005-292 10 34 in.
17-005-293 12 28 in.
17-005-294 12 32 in.
17-005-295 12 34 in.
17-005-296 14 28 in.
17-005-297 14 32 in.
17-005-298 14 34 in.
17-005-299 16 28 in.
17-005-300 16 32 in.
17-005-301 16 34 in.
17-005-302 18 28 in.
17-005-303 18 32 in.
17-005-304 18 34 in.
17-005-305 20 32 in.
17-005-306 22 32 in.
17-005-307 24 32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
This item is not returnable. View return policy
Catalog No. 17-005-283 Supplier Dickies Supplier No. FP74DN 02 32
Add to Cart
Add to Cart
This item is not returnable. View return policy

Work pants that sit slightly below the waist with a traditional fit through the seat and thigh. The tough polyester/cotton twill resists wrinkles and releases stains. It's a clean, straightforward look versatile enough for women in all types of work.

  • Number of Pockets: 4
  • Primary Closure: Hook and Eye
  • Wash Care: Home Wash
  • Fabric: Body: 8.5 oz. Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Stain Release
  • Closure: Metal hook and eye, Ratcheting brass zipper
  • Pocket: Welt back pockets, Dyed to match button secures left back pocket
  • Waistband: Inner-lined, two piece waistband, 2 in.
  • Two back welt pockets - left with button closure
  • Distinctive tunnel belt loops
  • Resists wrinkles
  • Stain release
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Sits slightly below the waist, Traditional fit in seat and thigh
  • Gender: Female
  • Brand: Dickies™

Specifications

Size 2
Gender Women's
Material Polyester, Cotton
Color Dark Navy
Ankle Style Open
Seam Type Stitched
No. of Pockets 4
Size (English) Inseam 32 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.