Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickies Women's Navy Long Sleeve Industrial Work Shirt

Catalog No. 17005566 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
2X-Large (Regular)
Large (Regular)
Medium (Regular)
Small (Regular)
X-Large (Regular)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-566 2X-Large (Regular)
17-005-562 Small (Regular)
17-005-563 Medium (Regular)
17-005-564 Large (Regular)
17-005-565 X-Large (Regular)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-005-566 Supplier Dickies Supplier No. L5350N RG 2XL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Work shirt built with comfort and durability, making it ideal for a wide variety of jobs. It is constructed of permanent press poplin with mitered front pockets.

  • Number of Pockets: 2
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 4.25 oz. Poplin
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant
  • Collar: Two piece convertible collar with sewn in stays
  • Pocket: Hex chest pockets
  • Fade resistant
  • Lined two-piece collar with permanent stays and snap closure
  • Mitered front pockets
  • Dickies logo at front hem near side seam
  • Country of Origin: Imported, Imported Fabric
  • Gender: Female
  • Brand: Dickies™

Specifications

Size 2X-Large (Regular)
Gender Women's
Material Cotton, Polyester
Color Dark Navy
Neck Style Gripper
Seam Type Sewn
Sleeve Style Short Sleeve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.