Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ Women's Royal Blue Nomex FR Lab Coats

Catalog No. 17400306 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-400-306 Large
17-400-303 X-Small
17-400-304 Small
17-400-305 Medium
17-400-307 X-Large
17-400-308 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-400-306 Supplier Bulwark™ Supplier No. KNL3RB RG L
Add to Cart
Add to Cart

Women's flame resistant lab coat with exterior pockets.

  • Lab coat is designed especially for women, with princess seams for a feminine fit
  • NFPA 2112 compliant
  • Gripper front closure designed for easy donning and doffing and extra protection
  • Wash Care : Industrial laundry - light soil, home wash
  • Fabric: Flame resistant, 4.5 oz. (150 g/m2) Nomex IIIA
  • Blend: 93% Nomex Aramid/ 5% Aramid Fibers / 2% Other Fiber
  • Collar: Lapel
  • Pocket: Two chest exterior pocket, two lower exterior pockets
  • Hemmed sleeve ends
  • Back princess seams for true feminine fit
  • 4 front pockets for ample storage
  • Protection: ATPV Arc Rating: 4.4

Specifications

Product Type Flame-resistant Lab Coat
Size Large
Gender Women's
Material Aramid Fiber
Color Royal Blue
Closure Type Snaps
Cuff Style Hemmed
Disposable Reusable
Sterility Non-sterile
Resistance Flame
Style Princess
No. of Pockets 4
Model KNL3RB RG
Arc Flash Rating 4.4 Calories/cm2
Certifications/Compliance NFPA 2112
Autoclavable Not Autoclavable
Construction Sewn
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.