Learn More
Description
Women's lab coat with a flatering shape, comfortable fit, and 3 front pockets. Its feminine shape comes from princess seams and a decorative adjustable belted back. Topped with a one-piece, lined collar with notched lapel.
- Primary Closure: Button
- Wash Care : Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 5 oz. Performance Blend Poplin
- Blend: 80% Polyester / 20% Cotton
- Finish: Wrinkle Resistant
- Closure: Five non-yellowing UV buttons
- Collar: One-piece, notched lapel
- Length: 37 in. (based on size medium - back)
- Pocket: Left exterior breast pocket, two lower exteriorpockets
- Non-yellowing buttons for long-lasting whiteness and professional appearance
- Requires minimum ironing thanks to a wrinkle-resistant finish
- One chest pocket and two lower pockets provide storage for tools and personal items
- Adjustable belted back and princess seams provide shapely feminine fit
- No side vents
- Industrial laundry friendly
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Female
- Materials: Poplin, Cotton/Polyester
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Small |
| Gender | Women's |
| Material | Polyester, Cotton |
| Color | White |
| Closure Type | Buttons |
| Cuff Style | Hemmed |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.