Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Women's White Lab Coats

Catalog No. 17400254 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-400-254 Large
17-400-252 Small
17-400-253 Medium
17-400-255 X-Large
17-400-256 2X-Large
17-400-257 3X-Large
17-400-258 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 17-400-254 Supplier Red Kap™ Supplier No. 5210WH RG L
Add to Cart
Add to Cart
This item is not returnable. View return policy

Women's polyester cotton lab coat features button front and exterior pockets.

Women's lab coat with a flatering shape, comfortable fit, and 3 front pockets. Its feminine shape comes from princess seams and a decorative adjustable belted back. Topped with a one-piece, lined collar with notched lapel.

  • Primary Closure: Button
  • Wash Care : Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 5 oz. Performance Blend Poplin
  • Blend: 80% Polyester / 20% Cotton
  • Finish: Wrinkle Resistant
  • Closure: Five non-yellowing UV buttons
  • Collar: One-piece, notched lapel
  • Length: 37 in. (based on size medium - back)
  • Pocket: Left exterior breast pocket, two lower exteriorpockets
  • Non-yellowing buttons for long-lasting whiteness and professional appearance
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • One chest pocket and two lower pockets provide storage for tools and personal items
  • Adjustable belted back and princess seams provide shapely feminine fit
  • No side vents
  • Industrial laundry friendly
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Female
  • Materials: Poplin, Cotton/Polyester

Specifications

Product Type General Purpose Lab Coat
Size Large
Gender Women's
Material Polyester, Cotton
Color White
Closure Type Buttons
Cuff Style Hemmed
Disposable Reusable
Sterility Non-sterile
Resistance None
Style Standard Length
No. of Pockets 3
Autoclavable Not Autoclavable
Construction Sewn
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.