Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wood Adjustable Height Table, 60 in. Wide, Black Epoxy Work Surface
GREENER_CHOICE

Catalog No. FB6512EAO4 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB6512EAO4 Auburn Stain Oak Veneer
FB6512EAM1 Natural Stain Maple Veneer
FB6512EAM2 Honey Stain Maple Veneer
FB6512EAM3 Amber Stain Maple Veneer
FB6512EAM4 Auburn Stain Maple Veneer
FB6512EAM5 Harvest Stain Maple Veneer
FB6512EAM7 Mocha Stain Maple Veneer
FB6512EAO1 Natural Stain Oak Veneer
FB6512EAO2 Honey Stain Oak Veneer
FB6512EAO3 Amber Stain Oak Veneer
FB6512EAO5 Harvest Stain Oak Veneer
FB6512EAO7 Mocha Stain Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB6512EAO4
Add to Cart
Add to Cart
Request a Quote

Fisherbrand™ Wood Adjustable Height Tables bring quality, warmth and durability to your laboratory.

  • Made from hand selected premium rotary cut maple or rift cut oak veneers.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Wood Adjustable Height Tables have a structural steel upper frame that is wrapped with wood rails for maximum strength.
  • The tables are adjustable in height via a stainless steel insert with in the 2.25 in. wooden legs
  • They are adjustable in 1 in. increments, from 30 to 36 in. and include nylon leveling feet.
  • They are desgiend to accommodate the wood mobile cabinets in the Fisherbrand Program

Compliance

SEFA 8

Specifications

Color Auburn Stain
Depth (Metric) 76.2 cm
Height (Metric) 76.2 to 91.4 cm
Width (English) 60 in.
Depth (English) 30 in.
Height (English) 30 to 36 in.
Includes Table Frame, Epoxy Work Surface, Stainless Steel Adjustable Insert, Nylon Leveling Glides
Warranty 2 years
Width (Metric) 152.4 cm
Material Oak Veneer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.