Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wood Adjustable Height Table, 60 in. Wide, Black Phenolic Work Surface
GREENER_CHOICE

Catalog No. FB6512PAM7 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB6512PAM7 Mocha Stain Maple Veneer
FB6512PAM1 Natural Stain Maple Veneer
FB6512PAM2 Honey Stain Maple Veneer
FB6512PAM3 Amber Stain Maple Veneer
FB6512PAM4 Auburn Stain Maple Veneer
FB6512PAM5 Harvest Stain Maple Veneer
FB6512PAO1 Natural Stain Oak Veneer
FB6512PAO2 Honey Stain Oak Veneer
FB6512PAO3 Amber Stain Oak Veneer
FB6512PAO4 Auburn Stain Oak Veneer
FB6512PAO5 Harvest Stain Oak Veneer
FB6512PAO7 Mocha Stain Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB6512PAM7
Add to Cart
Add to Cart
Request a Quote

Fisherbrand™ Wood Adjustable Height Tables bring quality, warmth and durability to your laboratory.

  • Made from hand selected premium rotary cut maple or rift cut oak veneers.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Wood Adjustable Height Tables have a structural steel upper frame that is wrapped with wood rails for maximum strength.
  • The tables are adjustable in height via a stainless steel insert with in the 2.25 in. wooden legs
  • They are adjustable in 1 in. increments, from 30 to 36 in. and include nylon leveling feet.
  • They are desgiend to accommodate the wood mobile cabinets in the Fisherbrand Program

Compliance

SEFA 8

Specifications

Includes Table Frame, Phenolic Work Surface, Stainless Steel Adjustable Insert, Nylon Leveling Glides
Color Mocha Stain
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 30 to 36 in.
Height (Metric) 76.2 to 91.4 cm
Warranty 2 years
Width (English) 60 in.
Width (Metric) 152.4 cm
Material Maple Veneer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.