Learn More
Fisherbrand™ Wood Adjustable Height Table, 60 in. Wide, Black Phenolic Work Surface
Shop All Fisherbrand Products

Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Wood Adjustable Height Tables have a structural steel upper frame that is wrapped with wood rails for maximum strength.
- The tables are adjustable in height via a stainless steel insert with in the 2.25 in. wooden legs
- They are adjustable in 1 in. increments, from 30 to 36 in. and include nylon leveling feet.
- They are desgiend to accommodate the wood mobile cabinets in the Fisherbrand Program
Compliance
SEFA 8
Specifications
Specifications
| Width (Metric) | 152.4 cm |
| Color | Amber Stain |
| Width (English) | 60 in. |
| Depth (Metric) | 76.2 cm |
| Depth (English) | 30 in. |
| Height (English) | 30 to 36 in. |
| Warranty | 2 years |
| Height (Metric) | 76.2 to 91.4 cm |
| Includes | Table Frame, Phenolic Work Surface, Stainless Steel Adjustable Insert, Nylon Leveling Glides |
| Material | Oak Veneer |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.