Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wood Apron Face Rail, 72 in. Wide
GREENER_CHOICE

Catalog No. FB6974W72M4 Shop All Fisherbrand Products
Change view
Click to view available options
Material:
Wood (Maple Veneer)
Wood (Oak Veneer)
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Color
FB6974W72M4 Wood (Maple Veneer) Auburn Stain
FB6974W72M1 Wood (Maple Veneer) Natural Stain
FB6974W72M2 Wood (Maple Veneer) Honey Stain
FB6974W72M3 Wood (Maple Veneer) Amber Stain
FB6974W72M5 Wood (Maple Veneer) Harvest Stain
FB6974W72M7 Wood (Maple Veneer) Mocha Stain
FB6974W72O1 Wood (Oak Veneer) Natural Stain
FB6974W72O2 Wood (Oak Veneer) Honey Stain
FB6974W72O3 Wood (Oak Veneer) Amber Stain
FB6974W72O4 Wood (Oak Veneer) Auburn Stain
FB6974W72O5 Wood (Oak Veneer) Harvest Stain
FB6974W72O7 Wood (Oak Veneer) Mocha Stain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB6974W72M4
Add to Cart
Add to Cart

Fisherbrand™ Wood Apron Face Rails bring quality, warmth and durability to your laboratory.

  • Made from hand selected premium rotary cut maple or rift cut oak veneers.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Used to span and support knee space areas between two cabinets.
  • Painted Steel Apron Rails should be used as the sub frame and is ordered separately.
  • The Wood Apron Face Rail is attached to the Painted Steel Apron Rail.
  • Attachment hardware is included.
  • Rails can be cut to fit in the field to suit available space.

Compliance

SEFA 8

Specifications

Color Auburn Stain
Material Wood (Maple Veneer)
Includes Attachment Hardware
For Use With (Equipment) Painted Steel Apron Rails
Depth (English) 0.75 in.
Depth (Metric) 1.9 cm
Height (English) 2.5 in.
Height (Metric) 6.4 cm
Width (English) 72 in.
Width (Metric) 182.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.