Learn More
Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Designed to be hung from one of the Fisherbrand™ table systems.
- Hanging hardware is included.
Compliance
SEFA 8
Specifications
Specifications
| Color | Mocha Stain |
| Material | Wood (Maple Veneer) |
| Includes | Attachment Hardware |
| Depth (English) | 23.375 in. |
| Depth (Metric) | 59.4 cm |
| Height (English) | 4.875 in. |
| Height (Metric) | 12.4 cm |
| Width (English) | 36 in. |
| Width (Metric) | 91.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
