Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Wood Science Lab Table, Depth: 60 to 72 in.
SCI_ED

Catalog No. S83652
Change view
Click to view available options
Dimensions (D x W x H):
60 x 24 x 30 in.
60 x 24 x 36 in.
60 x 30 x 30 in.
60 x 30 x 36 in.
60 x 42 x 30 in.
60 x 42 x 36 in.
72 x 24 x 30 in.
72 x 24 x 36 in.
72 x 30 x 30 in.
72 x 30 x 36 in.
Top Style:
Chemical Resistant
HPL
Phenolic
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Top Style
S83652 72 x 30 x 36 in. HPL
S83635 60 x 24 x 30 in. Chemical Resistant
S83621 60 x 24 x 30 in. HPL
S83642 60 x 24 x 30 in. Phenolic
S83663 60 x 24 x 36 in. Chemical Resistant
S83649 60 x 24 x 36 in. HPL
S83670 60 x 24 x 36 in. Phenolic
S83636 72 x 24 x 30 in. Chemical Resistant
S83622 72 x 24 x 30 in. HPL
S83643 72 x 24 x 30 in. Phenolic
S83664 72 x 24 x 36 in. Chemical Resistant
S83650 72 x 24 x 36 in. HPL
S83671 72 x 24 x 36 in. Phenolic
S83637 60 x 30 x 30 in. Chemical Resistant
S83623 60 x 30 x 30 in. HPL
S83644 60 x 30 x 30 in. Phenolic
S83651 60 x 30 x 36 in. HPL
S83665 60 x 30 x 36 in. Chemical Resistant
S83672 60 x 30 x 36 in. Phenolic
S83638 72 x 30 x 30 in. Chemical Resistant
S83624 72 x 30 x 30 in. HPL
S83645 72 x 30 x 30 in. Phenolic
S83666 72 x 30 x 36 in. Chemical Resistant
S83673 72 x 30 x 36 in. Phenolic
S83639 60 x 42 x 30 in. Chemical Resistant
S83625 60 x 42 x 30 in. HPL
S83646 60 x 42 x 30 in. Phenolic
S83667 60 x 42 x 36 in. Chemical Resistant
S83653 60 x 42 x 36 in. HPL
S83674 60 x 42 x 36 in. Phenolic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Catalog No. S83652 Supplier National Public Seating™ Supplier No. SLT23072H
Add to Cart
Add to Cart

NPS Science Lab Tables have perfect chemistry with any science classroom.

  • Solid ash legs and apron
  • Rubber liquid protecting boots
  • Legs attach with metal on metal double bolt Through assembly on 13-gauge steel corner braces
  • Adjustable glides for accurate leveling
  • 500 lb. weight capacity
  • 10 year warranty

Specifications

Product Type Lab Table
For Use With (Application) Science Labs
Description Resists scratches, boiling water, high temperatures, and acid stains
Dimensions (D x W x H) 72 x 30 x 36 in.
Color Black
Certifications/Compliance MAS2, ANSI BIFMA
Top Style HPL
Warranty 10 years
Material Ash Wood
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.