Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Wood Science Lab Table, Depth: 48 to 54 in.
SCI_ED

Catalog No. S83634
Change view
Click to view available options
Dimensions (D x W x H):
48 x 24 x 30 in.
48 x 24 x 36 in.
54 x 24 x 30 in.
54 x 24 x 36 in.
Top Style:
Chemical Resistant
HPL
Phenolic
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Top Style
S83634 54 x 24 x 30 in. Chemical Resistant
S83633 48 x 24 x 30 in. Chemical Resistant
S83619 48 x 24 x 30 in. HPL
S83640 48 x 24 x 30 in. Phenolic
S83661 48 x 24 x 36 in. Chemical Resistant
S83647 48 x 24 x 36 in. HPL
S83668 48 x 24 x 36 in. Phenolic
S83620 54 x 24 x 30 in. HPL
S83641 54 x 24 x 30 in. Phenolic
S83662 54 x 24 x 36 in. Chemical Resistant
S83648 54 x 24 x 36 in. HPL
S83669 54 x 24 x 36 in. Phenolic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. S83634 Supplier National Public Seating™ Supplier No. SLT12454C
Add to Cart
Add to Cart

NPS Science Lab Tables have perfect chemistry with any science classroom.

  • Solid ash legs and apron
  • Rubber liquid protecting boots
  • Legs attach with metal on metal double bolt Through assembly on 13-gauge steel corner braces
  • Adjustable glides for accurate leveling
  • 500 lb. weight capacity
  • 10 year warranty

Specifications

Product Type Lab Table
For Use With (Application) Science Labs
Description Resists scratches, boiling water, high temperatures, and acid stains
Certifications/Compliance MAS2, ANSI BIFMA
Top Style Chemical Resistant
Color Black
Dimensions (D x W x H) 54 x 24 x 30 in.
Load Bearing Capacity (English) 500 lb.
Warranty 10 years
Material Ash Wood
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.