Learn More
National Public Seating™ Wood Science Lab Table, Depth: 48 to 54 in.

Description
- Solid ash legs and apron
- Rubber liquid protecting boots
- Legs attach with metal on metal double bolt Through assembly on 13-gauge steel corner braces
- Adjustable glides for accurate leveling
- 500 lb. weight capacity
- 10 year warranty
Specifications
Specifications
| Product Type | Lab Table |
| Certifications/Compliance | MAS2, ANSI BIFMA |
| For Use With (Application) | Science Labs |
| Top Style | Phenolic |
| Dimensions (D x W x H) | 54 x 24 x 30 in. |
| Color | Black |
| Warranty | 10 years |
| Material | Ash Wood |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.