Learn More
National Public Seating™ Wood Science Lab Table with Whiteboard Top

Description
- Whiteboard is made from 1.25 in. industrial grade particleboard with a high-pressure laminate top and 3 mm edge banding
- Solid ash legs and apron
- Rubber liquid protecting boots
- Legs attach with metal on metal double bolt through assembly on 13-gauge steel corner braces
- Adjustable glides for accurate leveling
- 10 year warranty
Specifications
Specifications
| Product Type | Lab Table |
| Top Style | Whiteboard |
| Color | White |
| For Use With (Application) | Science Labs |
| Certifications/Compliance | MAS2, ANSI BIFMA |
| Dimensions (D x W x H) | 60 x 24 x 30 in. |
| Warranty | 10 years |
| Material | Ash Wood |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.