Learn More
Fisherbrand™ Wood Stool - High Bench Height with Chrome Foot Ring and Casters
Shop All Fisherbrand Products

Description
- Adjustable from 22.25-32 inches from the top of the seat to the floor
- Features 360-degree, all-around control
- 18-Inch Chrome adjustable foot ring with knob lock
- Black, nylon-reinforced fiberglass base
- 7-ply furniture grade hardwood with natural finish
Specifications
Specifications
| Product Type | Stool (Backless) |
| With Casters | No |
| With Backrest | No |
| Footrest Size (English) | 18 in. |
| With Tilt | No |
| Footrest | Yes |
| Includes | Round tube chrome foot ring with knob lock |
| Color | Natural |
| Load Bearing Capacity (Metric) | 136 kg |
| With Armrest | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.