Learn More
Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers
- Robotically applied environmentally friendly finishes are chemically resistant.
- Wall Cabinets come with two adjustable shelves.
- Framed Glass Doors will have tempered safety glass and have solid wood rails and stiles.
Compliance
SEFA 8
Specifications
Specifications
| Product Type | Cabinet |
| No. of Doors | 1 |
| Height (Metric) | 79.4 cm |
| Color | Auburn Stain |
| Depth (English) | 12.875 in. |
| Depth (Metric) | 32.7 cm |
| Hinge Side | Left |
| Door Type | Framed Glass Door |
| Height (English) | 31.25 in. |
| Cabinet Type | Wall |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
