Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wooden Handle Lab Spatulas Set of 7

Catalog No. 13820083 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
7
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
13-820-083 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-820-083
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spatulas feature stainless steel construction and Wooden handles. Multiple sizes allow for varied laboratory applications.

Spatulas feature stainless steel construction and Wooden handles. Multiple sizes allow for varied laboratory applications.

  • Set of 7 Spatulas: 3 in. (7.6 cm), 4 in. (10.2 cm), 5 in. (12.7 cm), 6 in. (15.2 cm), 8 in. (20.3cm), 10 in. (25.4 cm), 12 in. (30.5 cm)
  • Sturdy, economical tools for handling, transferring, blending, or collecting chemical and biological samples
  • Economical
  • Sturdy and durable
  • Stainless steel construction
  • Riveted wooden handles

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Quantity 7
Autoclavable Autoclavable
Description Set of 7 spatulas ranging from 3in-12in
Product Type Spatula
For Use With (Application) Multipe use
Length (English) Blade 3 to 12 in.
Size Various Sizes
Handle Material Wood
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.