Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Wooden Splints
SCI_ED

Catalog No. S80825 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
14 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S80825 14 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80825 Supplier Eisco™ Supplier No. CH0537APK5
Add to Cart
Edge
Add to Cart

Made from dry wood and prove useful for general laboratory uses such as lighting Bunsen burners, chemical principle studies, and flame tests

  • 5 packs of 100 wooden splints
  • Made of soft, dry wood
  • Each splint measures 5.5 in. long and is approximately 5 mm thick
  • For general laboratory use

Specifications

Quantity 500 (5 Pks. of 100)
Tip Type Rounded
Length (Metric) 14 cm
Handle Material Wood
Product Type Stick
Tip Material Wood
Head Thickness 5 mm
Length (English) 5.5 in.
Autoclavable Autoclavable
Material Wood
For Use With (Application) General Laboratory Applications
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.