Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Work Area Protection Manhole Cover Removers

Catalog No. 19821072 Shop All Ergodyne Products
Change view
Click to view available options
Material:
Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-821-072 Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-821-072 Supplier Ergodyne™ Supplier No. 17965

Specifications

Material Steel
Height (English) 43 in.
For Use With (Application) To remove manhole covers
Height (Metric) 109.22 cm
Weight (English) 7.5 lb.
Weight (Metric) 3.4 kg
Width (English) 1 in.
Width (Metric) 2.54 cm
Type Manhole Cover Remover
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.