Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ WorkHorse™ B-423 Permanent Polyester Labels

Catalog No. 19109035 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
0.25 x 0.25 in.
0.5 x 0.5 in.
0.9 x 0.25 in. (W x H)
1 x 0.187 in. (W x H)
1 x 0.275 in. (W x H)
1 x 0.375 in. (W x H)
1 x 0.5 in. (W x H)
1 x 1 in. (W x H)
1.13 x 0.5 in. (W x H)
1.25 x 0.25 in. (W x H)
1.5 x 0.125 in. (W x H)
1.5 x 0.25 in. (W x H)
1.5 x 0.5 in. (W x H)
1.5 x 1.5 in.
2 x 0.25 in. (W x H)
2 x 1 in. (W x H)
2.75 x 1.25 in. (W x H)
3 x 1 in. (W x H)
3 x 1.9 in. (W x H)
4 x 1 in. (W x H)
4 x 1.9 in. (W x H)
50 ft. x 0.5 in.
Quantity:
1 Ea.
100/Pk.
1000/Pk.
250/Roll
2500/Roll
500/Roll
5000/Roll
750/Roll
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Quantity
19-109-035 1.5 x 0.5 in. (W x H) 5000/Roll
19-108-124 50 ft. x 0.5 in. 1 Ea.
19-109-028 1 x 0.375 in. (W x H) 5000/Roll
19-109-029 1 x 0.5 in. (W x H) 5000/Roll
19-109-031 1 x 1 in. (W x H) 2500/Roll
19-109-032 2 x 1 in. (W x H) 1000/Pk.
19-109-036 0.5 x 0.5 in. 5000/Roll
19-109-060 0.9 x 0.25 in. (W x H) 750/Roll
19-109-062 1 x 0.187 in. (W x H) 750/Roll
19-109-063 1 x 0.275 in. (W x H) 750/Roll
19-109-081 3 x 1 in. (W x H) 100/Pk.
19-109-083 4 x 1 in. (W x H) 100/Pk.
19-109-086 1.13 x 0.5 in. (W x H) 500/Roll
19-109-085 2 x 0.25 in. (W x H) 100/Pk.
19-109-087 1.25 x 0.25 in. (W x H) 750/Roll
19-109-088 2.75 x 1.25 in. (W x H) 100/Pk.
19-109-090 1.5 x 0.125 in. (W x H) 750/Roll
19-109-091 1.5 x 0.25 in. (W x H) 750/Roll
19-109-093 1.5 x 0.5 in. (W x H) 500/Roll
19-109-130 1.5 x 1.5 in. 250/Roll
19-109-137 3 x 1.9 in. (W x H) 100/Pk.
19-109-140 4 x 1.9 in. (W x H) 100/Pk.
19-109-061 0.25 x 0.25 in. 750/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 19-109-035 Supplier Brady™ Supplier No. BM7129423

For use in commercial/industrial applications. Brady B-423 polyester label are for use with BMP71 printer.

Specifications

Certifications/Compliance UL recognized, CSA accepted, AGA approved, Halogen free (DIN VDE 0472/part 815)
Description Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant
Adhesive Type Acrylic, Permanent
Color White
Finish Gloss
Material Polyester (B-423)
Product Type Thermal Transfer Printer Label
For Use With (Application) Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 5000/Roll
Shape Rectangle
Size (English) 1.5 x 0.5 in. (W x H)
Size (Metric) 38.1 x 12.7 mm (W x H)
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 15.88 mm
Dimensions (L x W) 12.70 x 38.10 mm
Width (Metric) 38.10 mm
Height (Metric) 12.70 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.