Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ WorkHorse™ B-459 Matte Polyester BMP71 Labels

Catalog No. 19109095 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
1.5 x 0.5 in. (W x H)
1.5 x 0.75 in. (W x H)
2 x 1 in. (W x H)
Quantity:
100/Pk.
250/Roll
500/Roll
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Quantity
19-109-095 1.5 x 0.5 in. (W x H) 500/Roll
19-109-078 2 x 1 in. (W x H) 100/Pk.
19-109-123 1.5 x 0.75 in. (W x H) 250/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-109-095 Supplier Brady™ Supplier No. M7129459

For use in commercial/industrial applications. Brady B-459 matte polyester label with permanent acrylic adhesive are for use with BMP71 printer.

Specifications

Certifications/Compliance UL Recognized; CSA Accepted; ESD-approved for IEC 61340-5-1 and EN 100015-1
Description Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Material Polyester (B-459)
Product Type Asset Tracking Label
For Use With (Application) Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 500/Roll
Shape Rectangle
Size (English) 1.5 x 0.5 in. (W x H)
Size (Metric) 38.1 x 12.7 mm (W x H)
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.0031 in.
Thickness (Metric) 0.079 mm
Vertical Repeat (Metric) 15.88 mm
Dimensions (L x W) 12.70 x 38.10 mm
Width (Metric) 38.10 mm
Height (Metric) 12.70 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.