Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ WorkHorse™ B-473 Glossy White Polyester Electrostatic Dissipative Labels

Catalog No. 19109070 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
0.65 x 0.2 in. (W x H)
0.75 x 0.25 in. (W x H)
1 x 0.375 in. (W x H)
1 x 0.5 in. (W x H)
1.5 x 0.25 in. (W x H)
Quantity:
500/Roll
750/Roll
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Quantity
19-109-070 1 x 0.5 in. (W x H) 500/Roll
19-109-059 0.75 x 0.25 in. (W x H) 750/Roll
19-109-065 1 x 0.375 in. (W x H) 500/Roll
19-109-092 1.5 x 0.25 in. (W x H) 750/Roll
19-109-155 0.65 x 0.2 in. (W x H) 750/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-109-070 Supplier Brady™ Supplier No. M7117473

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

For use in commercial/industrial applications. Brady B-473 gloss polyester with permanent static dissipative adhesive and liner are for use with BMP71 printer.

Specifications

Certifications/Compliance UL Recognized; CSA Accepted; ESD-approved for IEC 61340-5-1 and EN 100015-1
Description Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant
Adhesive Type Acrylic, Permanent, Static-dissipative
Color White
Finish Gloss
Material Static-dissipative Polyester (B-473)
Product Type Electrostatic Dissipative Label
For Use With (Application) Circuit Board ID, Electrostatic Dissipative Adhesive
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 500/Roll
Shape Rectangle
Size (English) 1 x 0.5 in. (W x H)
Size (Metric) 25.4 x 12.7 mm (W x H)
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0035 in.
Thickness (Metric) 0.09 mm
Vertical Repeat (Metric) 15.88 mm
Dimensions (L x W) 12.70 x 25.40 mm
Width (Metric) 25.40 mm
Height (Metric) 12.70 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.