Learn More
Brady™ WorkHorse™ B-473 Glossy White Polyester Electrostatic Dissipative Labels
Shop All Brady Corporation ProductsSpecifications
Specifications
| Certifications/Compliance | UL Recognized; CSA Accepted; ESD-approved for IEC 61340-5-1 and EN 100015-1 |
| Description | Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant |
| Adhesive Type | Acrylic, Permanent, Static-dissipative |
| Color | White |
| Finish | Gloss |
| Material | Static-dissipative Polyester (B-473) |
| Product Type | Electrostatic Dissipative Label |
| For Use With (Application) | Circuit Board ID, Electrostatic Dissipative Adhesive |
| For Use With (Equipment) | BMP™71 Printer |
| Quantity | 750/Roll |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.