Learn More
Description
- Made of clear polyester
- Made for Brady thermal transfer printable raised panel labels
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent |
| Color | Clear |
| Format | Roll |
| Material | Polyester (B-966B) |
| Product Type | Raised panel label overlaminate |
| For Use With (Application) | For Round Raised Panel Labels |
| Size (English) | 2.4 x 2.4 in. (W x H) |
| Thickness (English) | 0.0029 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.