Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ WorkHorse™ Series Open 1 in. Core Solvent Resistant Polypropylene Labels - White

Catalog No. 19109257 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
1 x 2 in.
1 x 3 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-109-257 1 x 3 in.
19-109-240 1 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-109-257 Supplier Brady™ Supplier No. THT184251.5SC
Add to Cart
Add to Cart

White B-425 thermal transfer printable polypropylene labels ideal for labeling applications requiring excellent solvent resistance and print performance.

  • No visible affect to label when exposed to most common chemicals, oils or water.
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
  • UL approved.
  • CSA accepted.
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815.
  • Service temperature of -94°F to +176°F (-70°C to +80°C).

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized
Description Label
Adhesive Type Permanent Acrylic
Color White
Format Roll
Material Polypropylene
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Equipment) BBP™12 Label Printer, BBP™11 Label Printer, BRADY 1244 Series Label Machine; BRADY 1344 Series Label Machine
Includes Roll of 1500 Labels
Labels per Row 1
Quantity 1500/Roll
Shape Rectangle
Size (English) 3 x 1 in. (W x H)
Thickness (English) 4.6 mil
Thickness (Metric) 0.1143 mm
Dimensions (L x W) 1 x 3 in.
Length (English) Printable Area 3 in.
Width (English) 3 in.
Width (Metric) 76.20 mm
Width (English) Printable Area 3 in.
Height (English) 1 in.
Height (English) Printable Area 1 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.