Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ WorkHorse™ Series Thermal Transfer Printable Labels, B-488

Catalog No. 19109213 Shop All Brady Corporation Products
Change view
Click to view available options
Size (Metric):
16.51 x 5.08 mm (W x H)
19.05 x 6.35 mm (W x H)
22.86 x 22.86 mm (W x H)
22.86 x 6.35 mm (W x H)
50.8 x 6.35 mm (W x H)
76.2 x 25.4 mm (W x H)
76.2 x 50.8 mm (W x H)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
19-109-213 19.05 x 6.35 mm (W x H)
19-109-208 16.51 x 5.08 mm (W x H)
19-109-219 50.8 x 6.35 mm (W x H)
19-109-230 22.86 x 22.86 mm (W x H)
19-109-269 76.2 x 25.4 mm (W x H)
19-109-286 76.2 x 50.8 mm (W x H)
19-109-307 22.86 x 6.35 mm (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-109-213 Supplier Brady™ Supplier No. THT148810
Add to Cart
Add to Cart

Used to identify property from components to finished products. Brady™ WorkHorse™ Series Thermal Transfer Printable Labels are constructed of polyester and is used for thermal transfer printers.

  • Available in various sizes

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL Recognized; CSA Accepted
Description Recommended ribbon series: R4300; R6200
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Roll
Material Polyester (B-488)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Circuit Board Identification - Through Hole Top, Component and Equipment Identification, General and Industrial Identification, Rating Plates
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Horizontal Repeat (Metric) 20.32 mm
Labels per Row 4
Min. Operating Temperature (Metric) -40°C
Model THT-1-488-10
No. per Pack 10000 Label(s) / Roll
Quantity 10,000/Pk.
Shape Rectangle
Size 19.05 mm (W) x 6.35 mm (H)
Size (Metric) 19.05 x 6.35 mm (W x H)
Temperature Range (English) -40°F to 320°F
Temperature Range (Metric) -40°C to +160°C
Thickness (English) 0.0036 in.
Thickness (Metric) 0.091 mm
Vertical Repeat (Metric) 8.89 mm
Dimensions (L x W) 6.35 x 19.05 mm
Length (English) 0.25 in.
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Width (English) Printable Area 19.05 mm
Height (English) 0.25 in.
Height (Metric) 6.35 mm
Alternate Part Number THT-1-488-10
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.