Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Workman™ Mini Personal Fall Limiter with Carabiner

Catalog No. 19825023 Shop All MSA Products
Change view
Click to view available options
Connector Types:
PFL connection: Carbiner, Lifeline connection: 36C
PFL connection: Carbiner, Lifeline connection: AL36C
Leg Configuration:
Single-Leg
Twin-Leg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Leg Configuration
19-825-023 PFL connection: Carbiner, Lifeline connection: 36C Single-Leg
19-825-024 PFL connection: Carbiner, Lifeline connection: AL36C Single-Leg
19-825-025 PFL connection: Carbiner, Lifeline connection: 36C Twin-Leg
19-825-026 PFL connection: Carbiner, Lifeline connection: AL36C Twin-Leg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-825-023 Supplier MSA™ Supplier No. 10157841
Add to Cart
Add to Cart

For use in manufacturing, working at Heights, aviation. MSA™ Workman™ Mini Personal Fall Limiter with Carabiner provides increased user safety at lower heights.

  • Internal pawl-lock design provides many lower level tie-off points
  • Swivel eye connection eliminates line twisting
  • Twin-leg carabiner connection keeps harness D-ring available for use with other equipment while climbing, or for resc

Specifications

Material Nylon
Width (English) 3.9 in.
Width (Metric) 9.9 cm
Length (Metric) 33 cm
Leg Configuration Single-Leg
Product Type Mini personal fall limiter
Load Bearing Capacity (Metric) 181.44 kg
Certifications/Compliance ANSI Z359.14, Class A, CSA Z259.2.2, OSHA, EN 360:2002, ABNT NBR 14628, GB 24544-2009
Connector Types PFL connection: Carbiner, Lifeline connection: 36C
Load Bearing Capacity (English) 400 lb.
Length (English) 13 in.
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.